Add More Items
View All Quick Selects
Below you can add an image for 'switch box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lutron Maestro Motion Sensor Switch, No Neutral Required, 150W Led, Single Pole, Light Almond
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$24.25
Each
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
Nacogdoches Availability: In Stock
$26.90
Trademaster Plate 6GANG 6TOGGLE White
$2,432.29
Per 100
Combination Wall Plate, 2 Toggle Switch and 1 Decorator, 3-Gang
$402.38
Dimmer Light, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al) Wire Size, Non Fusible, 7.5 In Overall Length, 4.75 In Overall Width, 13 In Overall Height, 8 LB
$162.26
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 70A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
$6,761.84
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 150A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
$7,036.08
Eaton Standard Size Toggle Switch Wallplate, White, Toggle, Nylon, 1, Standard
$80.34
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 5/8", 2, Ac/MC Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
Total Availability: Out of Stock
$1,727.22
Eaton Main Fusible Switch, Utility Pull Box, With Utility Pull Box, 1200A, Aluminum, Nema 3R, Underground, Class T, 100 Kaic, Three-Wire, Single-Phase, 120/240V, Determined By Circuit Breaker Installed
$8,180.14
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One Gfci Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
$6,101.98
Eaton Meter Socket, Instrument Rated Socket, 20A, Over/Under, 3-5/16 Inch Hub Cover Plate, Six-Jaw, 1-PH, Factory Wired Test Switch, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$1,063.66
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single Receptacle: For All 1.405 In Singles and Toggle Switches
$21.91
Combination Ratcheting Wrench, 1/2". Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. 5° Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.
$20.39
Eaton Manual Motor Controller, Switch Only, #14-4 Awg, 40A, Industrial, Panel, 600V, Side Wired Box Lug, Maintained Contact, Black, Open, Two-Pole, Single-Phase, Toggle, Copper-Alloy Terminal, Single-Throw, Glass-Filled Nylon
$88.13
Eaton Crouse-Hinds Series DS Raintight Snap Switch Cover, Cast Aluminum, Single-Gang, Gasket, For Standard Operation; Marked On-Off Handle, For General Use Snap Switches
$133.15
<P>Two-Gang. For Deeper Switches and Devices. Base Has Rectangular Ko to Enable Extension From Existing Flush Wall Box and 1/2'' and 1'' Trade Size Concentric Kos. Accepts Industry Standard Faceplates For Switch and Communication Devices.</P>
$23.97
Perfect For Ensuring Kitchen Countertops Are Free Of Hazardous Wires and Outlets Are Uncluttered and Free. - Connect to Existing In-Wall Wiring and Customize With Two Switches, Outlets or Dimmer Devices to Power Your Under-Cabinet Led Lighting System Seamlessly. - Single-Pole Operation Is Ideal For Controlling A Garbage Disposal or Adorne Led Linear Lights. - Features A Sleek, Titanium Finish.
$116.52
20
Popularity
Default